Claim Your Free Gift: Get a pail of Low VOC Brake and Parts Cleaner when you spend $99 or more. Use code FREEBRAKE25.

LED PEN LIGHT

827.500170 - UNSPSC 39111610
0827500170961 1
LED PEN LIGHT LED PEN LIGHT
LED PEN LIGHT
Clearance

Delivery

0 Review(s)

0
Units/package: 1 Maximum Quantity: 7 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:36 AM.

Product Details

Attribute Value
Main Light 130 lm
Main Light Power 0.55 W
Spot Light 50 lm
Spot Light Power 0.35 W
IP Protection Class 20
Impact Protection Class IK07
Colour temperature 6000 K
Battery 2 x AAA Battery – Included
Run Time 7/6 h, continuous
EAN 4062856376940

Features

Easily toggle between main light & spotlight function with single button
Pocket clip for easy access
Strong magnet for hands free placement and storage
Compact, impact-resistant ABS housing, polycarbonate clip and lens
Ultra slim design for confined work areas
Long service life
Working Temperature: 10 °C to 50 °C
Safety Class III

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.